Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 1/2" W
Mfr # 11330_18_0
Zoro # G803044468
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Fractional Size 1/4 in x 1/2 in x 18 in
- Yield Strength 53,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11330_18_0
- Zoro # G803044468
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 1/2 in |
Fractional Size | 1/4 in x 1/2 in x 18 in |
Length Tolerance | +0.125 in/+0.25 in |
Width Tolerance | +0.010 in/+0.015 in |
Overall Width | 1/2 in |
Overall Length | 18 in |
Nominal Size (WxL) | 1/2 in x 18 in |
Description
Tool Steel Flat Stock, Steel Material, Width 1/2 in, Thickness 1/4 in, Fractional Size 1/4 in x 1/2 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 188 to 223 BHN; Rockwell B90 to 97, Grade S7, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Silicone Rubber Roll - 40A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-S40-203)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/8 ID, Pk10 (25235)
- ZORO SELECT Grating Clip, For Screw Size 1/2 in, Carbon Steel, Galvanized, 20 PK (GM 1/2 X 5)
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4130-Normalized Cold Finish (7366)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11332_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11340_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3" W (11338_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/4" W (11251_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 3/8" W (19291_36_0)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 5/16 in W (18S.312-72)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 5/8 in W (18H.625-36)
- Zoro Select Carbon Steel Sheets