Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 1" W
Mfr # 11332_18_0
Zoro # G203044471
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Standards ASTM A681, SAE J437
- Length Tolerance +0.125 in/+0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11332_18_0
- Zoro # G203044471
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 1 in |
Length Tolerance | +0.125 in/+0.25 in |
Fractional Size | 1/4 in x 1 in x 18 in |
Width Tolerance | +0.010 in/+0.015 in |
Overall Width | 1 in |
Nominal Size (WxL) | 1 in x 18 in |
Overall Length | 18 in |
Description
S7 Tool Steel Rectangular Bar, Material Tool Steel, Material Grade S7, Thickness 0.25 in, Thickness Tolerance +0.015 in, Overall Length 18 in, Overall Width 1 in, Heat Treatable Yes, Heat Treatment Air or Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 53,000 psi, Tensile Strength 97,000 psi, Brinell Hardness 188 to 223, Rockwell Hardness B90 to B97, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.125 in/+0.25 in, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 1.593" Overall Width, Style: Trim with a Side Flap (5B350B2X1/2C-25)
- ZORO SELECT Beige ABS Tube Stock 1 ft L, 1/8 in Inside Dia, 1/4 in Outside Dia (BULK-PT-ABS-11)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 12"x12", 40A (BULK-RS-NAT40-28)
- HASTINGS HOME Hastings Home 38-Inch Wide Magnetic Screen Door (949636MHH)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 5/8 in W (18H.625-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 3" W (18F.188X3-12)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11510_36_0)
- ZORO SELECT Tool Steel Rectangle Plate, 18" L, 12" W (12222_18_0)
- ZORO SELECT Flat Stock, LCS, Oiled, 3/64In T, 1 Wx2 Ft L (6SH18X12-24)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 2" W (18F.312X2-72)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/4" W (18F.875X1.25-6)
- Zoro Select Carbon Steel Sheets