Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 1 1/4" W
Mfr # 11481_18_0
Zoro # G303045613
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Thickness Tolerance +0.015 in
- Width Tolerance +0.010 in/+0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11481_18_0
- Zoro # G303045613
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 1 1/4 in |
Width Tolerance | +0.010 in/+0.015 in |
Length Tolerance | +0.125 in/+0.25 in |
Fractional Size | 1/2 in x 1 1/4 in x 18 in |
Overall Length | 18 in |
Overall Width | 1 1/4 in |
Nominal Size (WxL) | 1 1/4 in x 18 in |
Description
O1 Tool Steel Rectangular Bar, Material Tool Steel, Material Grade O1, Thickness 0.5 in, Thickness Tolerance +0.015 in, Overall Length 18 in, Overall Width 1 1/4 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 58,000 psi, Tensile Strength 93,000 psi, Brinell Hardness 177 to 212, Rockwell Hardness B88 to B95, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.125 in/+0.25 in, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0300 In, 10 In (44270)
- ONLINEMETALS 2" OD x 0.065" Wall x 1.87" ID Brass Round Tube-H58 Seamless (1566)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK10 (BULK-PB-AC-13)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-307)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 In, 3 Ft L (2HHJ2)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/4 In T, 1 x2 L (HP.25X12-24)
- ZORO SELECT Tool Steel Square Bar, 36 in L, 2 in W (12491_36_0)
- ZORO SELECT 14 ga. (0.075") Carbon Steel Sheet A1008 Cold Roll (13556_24_24)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15701_12_24)
- ZORO SELECT 7 ga. (0.1793") Carbon Steel Sheet A606/A588A Weathering Steel (21992_48_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x 4 In, 1 Ft (2HJC1)
- Zoro Select Carbon Steel Sheets