Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 1 1/4" W
Mfr # 11253_18_0
Zoro # G403044844
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Thickness Tolerance +0.015 in
- Tensile Strength 110,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11253_18_0
- Zoro # G403044844
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 1 1/4 in |
Width Tolerance | +0.010 in/+0.015 in |
Fractional Size | 3/16 in x 1 1/4 in x 18 in |
Length Tolerance | +0.125 in/+0.25 in |
Overall Width | 1 1/4 in |
Nominal Size (WxL) | 1 1/4 in x 18 in |
Overall Length | 18 in |
Description
Tool Steel Flat Stock, Steel Material, Width 1 1/4 in, Thickness 3/16 in, Fractional Size 3/16 in x 1 1/4 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 220 to 255 BHN; Rockwell B97 to 102, Grade D2, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83035)
- ZORO SELECT Flat Stock, 0.188", 1-1/2" W, 6 ft. (CUREC00944)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/4 in Inside Dia, 3/8 in Outside Dia (BULK-PT-PETG-2)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188S125-B4)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1 1/4" W (11180_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (11211_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/4" W (11251_18_0)
- ZORO SELECT Carbon Steel Bar, 6" L, 2 1/4" W (18F1X2.25-6)
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 7/16 in W (18S.437-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 3" W (18F.25X3-6)
- ZORO SELECT Carbon Steel Bar, 12" L, 1/2" W (18F.125X.5-12)
- Zoro Select Carbon Steel Sheets