Shop All Foam Sheets
This Product is Discontinued
Zoro Select
Tool Organizer Foam Sheet, Water-Resistant Closed Cell, 24 in W, 27 in L, 1 1/2 in Thick (Discontinued)
Mfr # 5GDA1
Zoro # G3175112
This Product is Discontinued
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Polyethylene
- Thickness - Foam 1 1/2 in
- Width - Foam 24 in
- Length - Foam 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GDA1
- Zoro # G3175112
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 24 in |
Length - Foam | 27 in |
Width | 24 in |
Length | 27 in |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.250 in |
Nominal Size (WxL) | 24 in x 27 in |
Overall Length | 27 in |
Overall Width | 24 in |
Overall Height | 1 1/2 in |
Description
Polyethylene Sheet, Color Gray, Customizable Yes, Material Polyethylene, Number of Compartments 0, Overall Height 1 1/2 in, Overall Length 27 in, Overall Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.