Shop All Foam Sheets
This Product is Discontinued
Zoro Select
Tool Organizer Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1 1/2 in Thick (Discontinued)
Mfr # 5GCG5
Zoro # G2780206
This Product is Discontinued
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Polyethylene
- Thickness - Foam 1 1/2 in
- Width - Foam 12 in
- Length - Foam 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GCG5
- Zoro # G2780206
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 12 in |
Width Tolerance | +/-0.250 in |
Length Tolerance | +/-0.250 in |
Width | 12" |
Length | 12" |
Nominal Size (WxL) | 12 in x 12 in |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1-1/2 In., Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Blue, Gray, Density 1.8 lb/cu ft, 2.2 lb/cu ft, Standards -, Chemical Resistance Good, Oil Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.