Shop All Screw-In Hooks
Zoro Select
Tool Hook, Vinyl, 5/16 in. H
Mfr # 49GV51
Zoro # G6127768
product price: $0.76
/ea
$0.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49GV51
- Zoro # G6127768
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Hook Height | 1 1/2 in |
Hook Base Width | 1/4 in |
Base Dia. | 1/4 in |
Depth | 3 5/8 in |
Thread Size | 5/16 in |
Thread Length | 1 3/8 in |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Vinyl |
Points per Hook | 1 |
Working Load Limit | 15 lb |
Projection | 2 3/8 in |
Color | Gray |
Weight | 0.066 lb |
Hardware | Not included |
Mounting | Screw-In |
Material | Steel |
Finish | Vinyl |
Item | Tool Hook |
Hook Type | Utility |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Vinyl, Working Load Limit 15 lb, Hook Height 1 1/2 in, Hook Base Width 1/4 in, Projection 2 3/8 in, Gray, Base Dia. 1/4 in, Depth 3 5/8 in, Thread Size 5/16 in, Weight 0.066 lb, Thread Length 1 3/8 in, Mounting Screw-In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 1 1/2" Kama Target Knob, Oil Rubbed Bronze (23066)
- SCHLAGE COMMERCIAL Kit 40134 (40134)
- PRIMELINE TOOLS Sliding Door Keeper with Zinc Diecast, Aluminum Finish (2 Pack) (MP2094-2)
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100)
- ZORO SELECT Screw In Hook, Red Vinyl, 2 1/2 In, PK10 (4ERW8)
- ZORO SELECT Screw In Hook, Black Vinyl Coated (4ERY1)
- ZORO SELECT Ceiling Hook, Zinc, Length 1 1/4 In, PK20 (1WBN9)
- ZORO SELECT 1/4X2 S HOOK ZINC (1432SHOOK)
- ZORO SELECT Ceiling Hook, Zinc, Length 2 1/2 In, PK20 (1WBN6)
- ZORO SELECT Square Hook, Length 2 3/8 In, PK20 (1WBL2)
- NATIONAL HARDWARE 22 in. L Powder Coated Gray Steel Overhead Storage Hanger 50 lb. cap. (N112-004)
- Zoro Select Screw-In Hooks