Shop All Screw-In Hooks
Zoro Select
Tool Hook, Vinyl, 2-1/4 in. H
Mfr # 49GV53
Zoro # G6127740
product price: $0.85
/ea
$0.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49GV53
- Zoro # G6127740
- UPC # 190735946770
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Hook Height | 3 5/8 in |
Hook Base Width | 2 in |
Base Dia. | 1/4 in |
Depth | 3 3/4 in |
Thread Size | 7/32 in |
Thread Length | 1 3/8 in |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Vinyl |
Points per Hook | 1 |
Working Load Limit | 15 lb |
Projection | 2 1/4 in |
Color | Gray |
Weight | 0.093 lb |
Hardware | Not included |
Mounting | Screw-In |
Hook Type | Utility |
Finish | Vinyl |
Material | Steel |
Item | Tool Hook |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Vinyl, Working Load Limit 15 lb, Hook Height 3 5/8 in, Hook Base Width 2 in, Projection 2 1/4 in, Gray, Base Dia. 1/4 in, Depth 3 3/4 in, Thread Size 7/32 in, Weight 0.093 lb, Thread Length 1 3/8 in, Mounting Screw-In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Two Ear Wall Bracket (91-18)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7065)
- NATIONAL Screw-In Vinyl Coated 4 In. Storage Hook (N271010)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-3 (01-30014-3)
- ZORO SELECT Shoulder Hook, Length 1 1/2 In, PK20 (1WBK9)
- ZORO SELECT Ceiling Hook, Zinc, Length 3 1/4 In, PK20 (1WBN5)
- ZORO SELECT Shoulder Hook, Length 1 In, PK20 (1WBK7)
- ZORO SELECT Ceiling Hook, Zinc, Length 3 3/4 In, PK20 (1WBN4)
- ZORO SELECT Cup, Type Hook, Brass, Length 3/4 In, PK20 (1WBH9)
- ZORO SELECT Cup, Type Hook, Length 1 1/2 In, PK20 (1WBK3)
- MIDWEST FASTENER 9/16" x 1" Brass Cup Hooks 15PK (62665)
- Zoro Select Screw-In Hooks