Shop All Pegboard Hooks
Zoro Select
Tool Holder, Pk5
Mfr # 6YE16
Zoro # G1788841
product price: $4.95
/pk 5, $0.99/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 in
- Hole Shape Square
- Finish Zinc-Plated
- Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YE16
- Zoro # G1788841
- UPC # 190735546673
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1 in |
Hole Size | 3/8 in |
Inside Width | 1/2 in |
Inside Dia. | 1/2" |
For Pegboard Hole Size | 3/8 in |
Overall Length | 1 1/2 in |
Details
Material | Steel |
Hole Shape | Square |
Finish | Zinc-Plated |
Item | Single Ring Tool Holder |
Color | Silver |
Hole Spacing | 1 1/2 in |
Rod Thickness | 3/16 in |
Construction | welded |
Locking System | Hanging |
For Pegboard Hole Spacing | 1 1/2 in |
Number of Rings | 1 |
For Pegboard Hole Shape | Square |
Accessory Type | Single Ring Toolholder |
Description
Single Ring Tool Holder, Number of Rings 1, Overall Length 1 1/2 in, Overall Width 1 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Hanging Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Single Ring Toolholder Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F4521-18HG)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 13 in H (35230RED)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH810)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Red (30164RED)
- ZORO SELECT Single Ring Tool Holder, 1-3/4 In ID, PK5 (5TPN2)
- ZORO SELECT Spring Clip, Pk5 (6YE11)
- ZORO SELECT Double Rod Pegboard Hook, 2 In, PK5 (5TPK9)
- ZORO SELECT Double Straight Hook, 8", PK10 (787CY0)
- ZORO SELECT Spring Clip Spray Can Holder, 2-7/8, PK5 (5TPH2)
- ZORO SELECT Multi-Prong Tool Holder, W 8-1/8 In, PK5 (5TPF2)
- TRITON PRODUCTS 8-1/8 In. W Steel Multi-Prong Tool Holder for LocBoard (56660)
- Zoro Select Pegboard Hooks