Shop All Tool Boxes
Zoro Select
Tool Box Set, Plastic, Black
Mfr # 24Y988
Zoro # G5093033
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Features (2) Removable Side Bins 9 x 7-1/2 x 2 in
- Includes (2) Removable Side Bins 9 in x 7-1/2 in x 2 in
- Handle Type Folding Top Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24Y988
- Zoro # G5093033
- UPC # 190735437254
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 16", 19", 23" |
Depth | 9", 9", 12" |
Height | 8", 10", 13" |
Inside Height | 5 1/2 in, 7 7/8 in, 9 27/32 in |
Nominal Outside Height | 8 in, 10 in, 13 in |
Overall Width | 7 7/8 in, 8 11/16 in, 10 13/16 in |
Nominal Outside Width | 16 in, 19 in, 23 in |
Overall Depth | 2/5 in, 8 3/10 in, 11 in |
Inside Depth | 5 29/32 in, 7 in, 9 in |
Overall Height | 7 in, 9 in, 12 3/16 in |
Inside Width | 9 39/64 in, 17 in, 19 19/64 in |
Nominal Outside Depth | 12 in, (2) 9 in |
Interior Dimensions | 40 in L x 20 in W x18 in H 47.5 in L x 22 in W x 23.5 in H 57 in L x 27.5 in W x 31 in H |
Description
Tool Box Set, Body Finish Powder Coated, Body Gauge 3 mm, Closure Type Latch, Color Black, Configuration Set, Features (2) Removable Side Bins 9 x 7-1/2 x 2 in, Handle Grip Style Plastic Molded, Handle Type Folding Top, Includes (2) Removable Side Bins 9 in x 7-1/2 in x 2 in, Includes Casters No, Includes Drawers No, Includes Keys No, Interior Dimensions 40 in L x 20 in W x18 in H 47.5 in L x 22 in W x 23.5 in H 57 in L x 27.5 in W x 31 in H, Lid Style Lift-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3 Piece Unibit HSS Step Drill Bit Set (Sizes #1 to #3) (VACSET)
- DRILL AMERICA 10" Half Round Smooth File (DIC05059)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 1/8 " L.55 mm (01450008)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= 3/4-10, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.0612A7)
- DEWALT DWST Multi-Level Workshop, Plastic, Black/Yellow, 29 in W x 16-1/2 in D x 22 in H (DWST20880)
- URREA Tool Box, Steel, Red, 16 in W x 7-1/2 in D x 7-1/2 in H (D3)
- URREA Tool Box, Steel, Red, 18 in W x 7-1/2 in D x 7-1/2 in H (D4)
- SATA Tool Box, Metal, Green, 16 in W (ST95115SC)
- MAKITA MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 6-1/2 in H (197211-7)
- POWERBUILT Rapid Box Slant Front Tool Box, Steel, Red, 26 in W x 18 in D x 19 in H (240311)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 10 in H (LBOXX-3)
- Zoro Select Tool Boxes