Shop All Blank Sets
Zoro Select
Tool Blank, 3/4" L, 1/2" W, Unfinished
Mfr # 700-007204
Zoro # G0994581
product price: $11.17
/ea
$11.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C5 Micrograin Carbide
- Series 700
- Thickness 1/4 in
- Width 1/2 in
- Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700-007204
- Zoro # G0994581
- UPC # 888226087117
- Country of Origin United States
- Category Blank Sets
Dimensions
Width | 1/2 in |
Length | 3/4 in |
Details
Material | C5 Micrograin Carbide |
Item | Tool Blank |
Series | 700 |
Thickness | 1/4 in |
Finish | Unfinished |
Tolerance | Grind Stock: +0.004 in to +0.015 in |
Description
Tool Blank, Material C5 Micrograin Carbdie, Series 700, Thickness 1/4 In., Width 1/2 In., Length 3/4 In., Tolerance Grind Stock: +0.004 In. to +0.015 In., Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELTY Backpack, Backpack, Tactical Gray, 500D Kodra (T2615217GY)
- RUKO 1-3/4" Bi-Metal High Speed Steel Hole Saw (106044)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.791 (111279100)
- CRESCENT NICHOLSON 6" Triangle Single Cut Double Extra Slim Taper File - Carded (21874NN)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- Zoro Select Blank Sets