Shop All Blank Sets
Zoro Select
Tool Blank, 1/2" L, 5/16" W, Unfinished
Mfr # 700-007059
Zoro # G0952861
Sold in multiples of 5 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Series 700
- Thickness 1/8 in
- Width 5/16 in
- Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 700-007059
- Zoro # G0952861
- UPC # 888226086851
- Country of Origin United States
- Category Blank Sets
Dimensions
Width | 5/16 in |
Length | 1/2 in |
Details
Material | C2 Micrograin Carbide |
Item | Tool Blank |
Series | 700 |
Thickness | 1/8 in |
Tolerance | Grind Stock: +0.004 in to +0.015 in |
Finish | Unfinished |
Description
Tool Blank, Material C2 Micrograin Carbdie, Series 700, Thickness 1/8 In., Width 5/16 In., Length 1/2 In., Tolerance Grind Stock: +0.004 In. to +0.015 In., Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Flare Nut Wrench, Head Size 1" (J3832)
- GREENFIELD THREADING 10pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, 1/4-20 to 1-8 UNC (403520)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Socket (SHD22132)
- DRILL AMERICA .2180 HSS Straight Shank Chucking Reamer (DWRR.2180)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- Zoro Select Tool Blanks