Shop All Blank Sets
Zoro Select
Tool Blank, 1/2" L, 1/2" W, Unfinished
Mfr # 700-007084
Zoro # G0952721
product price: $3.55
/ea
Sold in multiples of 4 for $14.20
$14.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Series 700
- Thickness 1/8 in
- Width 1/2 in
- Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700-007084
- Zoro # G0952721
- UPC # 888226086912
- Country of Origin United States
- Category Blank Sets
Dimensions
Width | 1/2 in |
Length | 1/2 in |
Details
Material | C2 Micrograin Carbide |
Item | Tool Blank |
Series | 700 |
Thickness | 1/8 in |
Tolerance | Grind Stock: +0.004 in to +0.015 in |
Finish | Unfinished |
Description
Tool Blank, Material C2 Micrograin Carbdie, Series 700, Thickness 1/8 In., Width 1/2 In., Length 1/2 In., Tolerance Grind Stock: +0.004 In. to +0.015 In., Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m14x1.5 Carbon Steel Hex Die (DWTMHX14X1.5)
- PERFORMANCE TOOL 3-Pc Dual Cushion Locking Plier Set, W30713 (W30713)
- MICRO 100 Triangle Turning Insert, Triangle, 4, TPG, 3 (TPG-433)
- MILWAUKEE TOOL 1-1/16" Threaded Steel Hawg Cutter (49-57-1062)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- Zoro Select Tool Blanks