Shop All Blank Sets
Zoro Select
Tool Blank, 1" L, 1/2" W, Unfinished
Mfr # 777-001085
Zoro # G0964037
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Series 777
- Thickness 1/8 in
- Width 1/2 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 777-001085
- Zoro # G0964037
- UPC # 888226094733
- Country of Origin United States
- Category Blank Sets
Dimensions
Width | 1/2 in |
Length | 1 in |
Details
Material | C2 Micrograin Carbide |
Item | Tool Blank |
Series | 777 |
Thickness | 1/8 in |
Tolerance | Length: +0.008 in, Minimum Grind Stock: Thickness: +0.008 in, Width: +0.012 in |
Finish | Unfinished |
Description
Tool Blank, Material C2 Micrograin Carbdie, Series 777, Thickness 1/8 In., Width 1/2 In., Length 1 In., Tolerance Minimum Grind Stock: Thickness: +0.008 In., Width: +0.012 In., Length: +0.008 In., Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper Item, Gray, Blade 1-1/2" W (697188)
- DUROFIX DXP 60V BLDC 2-speed Jumbo Hammer Drill, 1,062 In-lbs, Kit (RK60132-PM)
- AU-VE-CO PRODUCTS PLASTIC RAZOR BLADES 25PK (AV14543)
- WERA Metric Plain Ball Hex Key, 3 mm Tip Size, 6 in Long, 3 in Short (05022703001)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- Zoro Select Tool Blanks