Shop All Blank Sets
Zoro Select
Tool Blank, 1-1/4" L, 3/16" W, Unfinished
Mfr # 777-001069
Zoro # G0963757
product price: $3.80
/ea
Sold in multiples of 3 for $11.40
$11.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Series 777
- Thickness 3/32 in
- Width 3/16 in
- Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 777-001069
- Zoro # G0963757
- UPC # 888226094443
- Country of Origin United States
- Category Blank Sets
Dimensions
Width | 3/16 in |
Length | 1 1/4 in |
Details
Material | C2 Micrograin Carbide |
Item | Tool Blank |
Series | 777 |
Thickness | 3/32 in |
Finish | Unfinished |
Tolerance | Length: +0.008 in, Minimum Grind Stock: Thickness: +0.008 in, Width: +0.012 in |
Description
Tool Blank, Material C2 Micrograin Carbdie, Series 777, Thickness 3/32 In., Width 3/16 In., Length 1-1/4 In., Tolerance Minimum Grind Stock: Thickness: +0.008 In., Width: +0.012 In., Length: +0.008 In., Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (235005)
- L.H. DOTTIE L.H. Dottie 3/8'' x 1-3/4'' Magnetic Nut Driver (Carded) (MT38C)
- MAKITA 18V LXT® Recipro Saw (XRJ04Z)
- MIDWEST SNIPS Aviation Snip, Left Curves/Straight, 10 in, Steel (MWT-6716L)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- Zoro Select Blank Sets