Shop All Lab Tongs & Forceps
Zoro Select
Tongs, SS, 9-1/2" L
Mfr # 787-101
Zoro # G7900737
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Overall Length 9 1/2 in
- Tip Length 1 in
- For Use With Crucibles, Dishes
- Coating Cadmium Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 787-101
- Zoro # G7900737
- Country of Origin Pakistan
- Category Lab Tongs & Forceps
Dimensions
Overall Length | 9 1/2 in |
Tip Length | 1 in |
Tip Length - Imperial | 1 in |
Overall Length - Imperial | 9 in |
Details
Item | Crucible Tongs |
Material of Construction | stainless steel |
For Use With | Crucibles, Dishes |
Coating | Cadmium Plated Steel |
Product Type | Crucible Tongs |
ASTM Specification | 899-94 |
Features | Flat Rivet Joint, Serrated Tips |
Material | Stainless Steel |
Standards | ASTM |
Description
Crucible Tongs, Overall Length - Imperial 9 in, Product Type Crucible Tongs, Material Stainless Steel, Coating Cadmium Plated Steel, Tip Length - Imperial 1 in, For Use With Crucibles, Dishes, Standards ASTM, Features Flat Rivet Joint, Serrated Tips, ASTM Specification 899-94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTC BIO Screw Cap Micro-Tubes 2.0ml Graduated Self Standing 500/PK (144516G)
- CORNING Plain Microscope Slides, 75 x 50, PK 144 (2947-75X50)
- SYNTHWARE FILTER FUNNEL, BUCHNER, 150mL, 60mm, COARSE (F606150C)
- THERMCO Hydrometer, API, 0.2 (GW2504)
- ZORO SELECT Crucible Tongs, Stainless Steel, 9in, 2in (CTSS09)
- ZORO SELECT Tongs, Beaker, 50 to 150mL, 9-1/2 in. L (H-23422)
- ZORO SELECT Tongs, Stainless Steel, 9 In. Long (H-23360)
- ZORO SELECT Tongs, Beaker, 13.5 In.Long (H-23440)
- ZORO SELECT Long Crucible Tongs, SS, 20" L (787-100)
- ZORO SELECT Three-Prong Tongs, SS, 9-1/2" L (787-113)
- SCIENTIFIC LABWARES Thumb-Style Animal Ear Punch, 2mm (SWZR-079)
- Zoro Select Lab Utensils