Shop All Toilet Repair Parts
Zoro Select
ToiletSpud, 1-1/2 x 1-1/4", Brass/Rubber
Mfr # SP-152
Zoro # G0526172
original price:
$9.79
5% off
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Cast Brass and Rubber
- Type Toilet Spud
- Size 1-1/2" x 1-1/4"
- Material of Construction Cast Brass and Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SP-152
- Zoro # G0526172
- UPC # 082647141124
- Country of Origin Indonesia
- Category Toilet Repair Parts
Dimensions
Size | 1-1/2" x 1-1/4" |
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | Universal Fit |
Material | Cast Brass and Rubber |
Type | Toilet Spud |
Material of Construction | Cast Brass and Rubber |
Fixture Type | Urinal |
Color/Finish | Brass |
Finish | Brass |
For Use With | Most Toilets |
Includes | Heavy Mack Washer, Friction Ring, BUNA Gasket |
Item | Spud |
Sub-Category | Spuds |
Accessory Type | Spud |
Description
Spud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 4 in x 3 in Pipe Size (429422)
- AMERICAN STANDARD Cadet 3 Elong WHT Toile (3378128ST.020)
- ASAHI 2" Socket x Thread PVC Ball Valve 2-Way (1605020)
- JONES STEPHENS Chrome Kitchen Spray Head (K53089)
- ZORO SELECT Spud Gasket, Toilet, 1-1/2", Black (22UR73)
- ZORO SELECT Tank Lever, Brass, Yellow (40066)
- ZORO SELECT Tank to Bowl Hardware Set, Black (91063N)
- ZORO SELECT Toilet Flapper, ABS, Blue, 1.6 gpf (22UR93)
- ZORO SELECT Gasket Kit, Wax Ring (22UR71)
- ZORO SELECT Toilet Spud, 2 x 1 1/4, Brass/Rubber (SP-225)
- HARVEY Anchor Flange Kit (14700)
- Zoro Select Toilet Repair Parts