Shop All Toilet Repair Parts
Zoro Select
Toilet Tank Lever, ABS, Chrome
Mfr # 22UR91
Zoro # G6208361
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Sloan, Zurn
- Material ABS
- Size 4 in/6 in/8 in
- Material of Construction ABS
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22UR91
- Zoro # G6208361
- UPC # 190735429013
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 4 in/6 in/8 in |
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | American Standard, Sloan, Zurn |
Material | ABS |
Material of Construction | ABS |
Color/Finish | Chrome |
Finish | Chrome |
For Use With | Most Toilets |
Sub-Category | Trip Levers and Actuators |
Item | Toilet Trip Lever |
Accessory Type | Pipe Support |
Product Type | Pipe Support |
Description
Toilet Trip Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Clear Blue (PU38ACB)
- 3M AQUA-PURE Wrench, For AP801, AP801-C (WRENCH)
- ROSS CONTROLS 27 Series, 3/2 Single Solenoid Controlled, Spring Return, Normally Closed, (2773B4001Z)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVS220CF)
- ZORO SELECT Flapper, Adjustable, Black (22UR87)
- ZORO SELECT Toilet Spud, 2 x 1 1/2 In, Brass/Rubber (SP-250)
- ZORO SELECT Urinal Gasket, Wax Ring, 2" (22UR69)
- ZORO SELECT Spud Gasket, Toilet, 1-1/2", Black (22UR73)
- ZORO SELECT Toilet Flapper, Rubber, Black (22UR92)
- ZORO SELECT Flush Valve Spud, Fits American Standard, Sloan, Zurn, 1-1/2 in, Brass (22UR67)
- TOTO Upper Bracket For In Wall Tank Wt174M (THU548)
- Zoro Select Toilet Repair Parts