Shop All Toilet Repair Parts
Zoro Select
Toilet Spud, 2 x 2 In, Brass/Rubber
Mfr # SP-200
Zoro # G2288456
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Cast Brass and Rubber
- Type Toilet Spud
- Size 2" x 2"
- Material of Construction Cast Brass and Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SP-200
- Zoro # G2288456
- UPC # 082647141131
- Country of Origin Indonesia
- Category Toilet Repair Parts
Dimensions
Size | 2" x 2" |
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | Universal Fit |
Material | Cast Brass and Rubber |
Type | Toilet Spud |
Material of Construction | Cast Brass and Rubber |
Fixture Type | Urinal |
Color/Finish | Brass |
Finish | Brass |
For Use With | Most Toilets |
Includes | Heavy Mack Washer, Friction Ring, BUNA Gasket |
Sub-Category | Spuds |
Item | Spud |
Accessory Type | Spud |
Description
Spud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/8" FNPT Galvanized Tee (0311029607)
- RESINTECH Acid-washed Carbon Filter 20 x 4.5", 3 gpm, 25 Micron, 4.5 in O.D. (AF-20-1046-BB)
- ZORO SELECT 3", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H630)
- GRUVLOK Threaded Reducer, Ductile Iron, 2 x 1 in (0390037026)
- ZORO SELECT Ballcock Parts Standard Kit (31011)
- ZORO SELECT Tank Cover, Plastic, White (40271)
- ZORO SELECT Spud Gasket For Toilet (22UR75)
- ZORO SELECT Urinal Gasket, Wax Ring, 2" (22UR69)
- ZORO SELECT Flush Valve Kit, Toilet, ABS (22UR89)
- ZORO SELECT Toilet Bowl Bolt Cap, Plastic, White, PK100 (40035)
- KINGSTON BRASS CF38308 30" X 3/8" Diameter Flat Closet Supply (CF38308)
- Zoro Select Toilet Repair Parts