Shop All Toilet Seats
Zoro Select
Toilet Seat, With Cover, Wood, Round, White
Mfr # 65905
Zoro # G4811307
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color White
- Material Wood
- Width 14-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 65905
- Zoro # G4811307
- UPC # 091712659051
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/2" |
Seat Height | 1 3/4 in |
Overall Width | 14 1/2 in |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | White |
Material | Wood |
Standards | Complies with California Proposition 65 Warning Requirements |
Features | 500 lb Capacity, Low Traffic, Standard Bolts |
Front Type | Closed |
Hinge Type | Self-Sustaining Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 16 in |
Item | Wood Toilet Seat |
Hinge Design | Self-Sustaining Check Hinge |
Night Light | No |
ADA Compliance | No |
Weight Capacity | 500 lb |
Antimicrobial | No |
Includes Hardware | No |
Mounting System Type | Standard Bolts |
Seat Material | Wood |
Description
Wood Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Design Self-Sustaining Check Hinge, Seat Height 1 3/4 in, Seat Material Wood, Bolt to Seat Front 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit For 8262 (302003-T)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-12-8)
- FROST KING Insulation Pipe Fibrgls 1.25In (F13XAD)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Cap Sch 10 (4381008660)
- ZORO SELECT Toilet Seat, With Cover, Plastic, Elongated, White (65903)
- ZORO SELECT Toilet Seat, With Cover, Wood, Elongated, White (65907)
- MAYFAIR Toilet Seat Rnd Black (41EC-047)
- AMERICAN STANDARD Slow-Close Toilet Seat and Lid, With Cover, Plastic, Elongated, White (5321A.65CT.020)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955SSCT 000)
- CHURCH SEAT Church Seat 500EC 146 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Almond (500EC 146)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Elongated, White (GR3800SC-001)
- Zoro Select Toilet Seats