Shop All Faucet Repair and Maintenance
Zoro Select
Toilet Repair Parts, Brass, PK2
Mfr # 60-1000
Zoro # G3386117
product price: $5.19
/pk 2, $2.60/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trip Levers and Actuators
- Fits Brand Universal Fit
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60-1000
- Zoro # G3386117
- UPC # 026607811160
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 8 1/4 in |
Length (In.) | 9-1/4 |
Details
Sub-Category | Trip Levers and Actuators |
Fits Brand | Universal Fit |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Includes | 2 Pack Tank Levers |
For Use With | Universal Fit |
Item | Trip Lever |
Type | Toilet Tank Lever |
Accessory Type | Trip Lever |
Description
Trip Lever, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Tygothane(R), 7/16 In OD, 100 Ft (AEM02022)
- STEEL & OBRIEN 3" x 3/4" BPE Short Clamp Outlet x Weld Reducing Tee, 316SS SF1 (S7RSWWK-3X.75-PL-316)
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 2", AL (200D-90AL)
- ZURN Flush Valve Solenoid, Plastic (PTS6200-M)
- ZORO SELECT Escutcheon, Two Piece, 1-1/4 In (4FEZ2)
- ZORO SELECT Faucet Repair Parts, Metal, 1-1/4" x 1-5/16" (99-0282D)
- ZORO SELECT Chrome Escutcheon 23/32 ID (42-4102)
- ZORO SELECT O-Ring Kit, Plastic Material (36131)
- ZORO SELECT Hot Water Faucet Stem, For Aquaseal (11-4110LH)
- ZORO SELECT Cold Index Button, Plastic Material, PK10 (32653)
- KISSLER Handle, For Single Lever Handle Faucets (46-6791)
- Zoro Select Faucet Repair and Maintenance