Shop All Washroom Accessories
Zoro Select
Toilet Paper Roller, Unfinished, Plastic
Mfr # 15133
Zoro # G4822857
product price: $0.58
/ea
$0.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 15/16"
- Height 5-3/4"
- For Use With Toilet Paper
- Color White
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15133
- Zoro # G4822857
- UPC # 091712151333
- Country of Origin China
- Category Washroom Accessories
Dimensions
Depth | 15/16" |
Height | 5-3/4" |
Width | 15/16" |
Details
Item | Toilet Paper Roll Spindle |
For Use With | Toilet Paper |
Color | White |
Finish | Unfinished |
Material | Plastic |
Holder Style | Single Post |
Includes | 3/8" Stepped Ends |
Toilet Roll Type | Standard |
Dispenser Product Grouping | Toilet Paper Roll Spindle |
Roll Capacity | (1) Roll |
Features | 3/8" Round Ends |
Product Series | No Series |
Toilet Paper Type | Standard Core |
For Use With Dispenser | Standard Roll Holder |
Description
Toilet Paper Roll Spindle, Toilet Paper Type Standard Core, Roll Capacity (1) Roll, Color White, Proprietary/Universal Universal, For Use With Dispenser Standard Roll Holder, Material Plastic, Finish Unfinished, Product Series No Series, Toilet Paper Roll Spindle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/8" Female NPT x Female NPT Malleable Iron Merchant Coupling Class 150 (0320200025)
- COLDER Panel Mount Coupler, Acetal, Shut-Off, PTF (PLCD12006)
- ZURN Double Check Backflow Preventer 34-950Xl (34-950XLT2FT)
- HONEYWELL At140B1016 40Va Foot Mounted (AT140B1016)
- ZORO SELECT Shower Rod, Chrome, 60In (2VAL9)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 60"L (15120)
- ZORO SELECT Shower Hooks, SS, PK13 (1ECL1)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 72"L (15103)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 60"L (15101)
- ZORO SELECT Shower Rod Flange, Chrome Plated, PR (15095)
- GROHE Universal Filter Starlight Chrome (0726400M)
- Zoro Select Washroom Accessories