Shop All Washroom Accessories
Zoro Select
Toilet Paper Roller, Plastic, White, 15/16" W
Mfr # 15135
Zoro # G4803990
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 15/16"
- Height 5-3/4"
- For Use With Toilet Paper
- Color Silver
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15135
- Zoro # G4803990
- UPC # 091712151357
- Country of Origin China
- Category Washroom Accessories
Dimensions
Depth | 15/16" |
Height | 5-3/4" |
Width | 15/16" |
Details
Item | Toilet Paper Roll Spindle |
For Use With | Toilet Paper |
Color | Silver |
Finish | Polished Chrome |
Material | Plastic |
Toilet Roll Type | Standard |
Roll Capacity | (1) Roll |
Dispenser Product Grouping | Toilet Paper Roll Spindle |
Holder Style | Double Post |
Product Series | No Series |
For Use With Dispenser | Standard Roll Holder |
Toilet Paper Type | Standard Core |
Description
Toilet Paper Roll Spindle, Toilet Paper Type Standard Core, Roll Capacity (1) Roll, Color Silver, Proprietary/Universal Universal, For Use With Dispenser Standard Roll Holder, Material Plastic, Finish Polished Chrome, Product Series No Series, Toilet Paper Roll Spindle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Toilet Tank Lever, Plastic, Chrome Finished Handle 2 Pack (MP56503)
- SIAM 1-1/4 Union, Lead Free Brass, FNPT, 125 PSI (XNL187-20)
- ZORO SELECT 1/4" MNPT 304 SS Square Head Plug (40SQ112N014)
- KOHLER Shower Head, Polished Chrome, Wall (K-72423-CP)
- ZORO SELECT Shower Rod Flange, Chrome Plated, PR (15093)
- ZORO SELECT Shower Rod, Chrome, 42In (4EEW3)
- ZORO SELECT Shower Hooks, SS, PK13 (1ECL1)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 72"L (15103)
- ZORO SELECT Shower Curtain Rings, Hinge Closure, 2-11/16 in W, 1-3/4 in H, Steel, Nickel Plated, Silver, 24 PK (15105)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 60"L (15120)
- MOEN Commercial Recessed Paper Holder Bright Chrome (2575)
- Zoro Select Washroom Accessories