Shop All Toilet Paper Dispensers & Holders
Zoro Select
Toilet Paper Holder, Polished Chrome, 3" D
Mfr # 15235
Zoro # G4869748
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Metal
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15235
- Zoro # G4869748
- UPC # 091712152354
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3 in |
Height | 2 1/4 in |
Width | 5 3/4 in |
Dispenser Width | 2.9 in |
Dispenser Height | 3.54 in |
Dispenser Depth | 7.4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard Core |
Roll Capacity | Single Roll |
Dispenser Material | Metal |
Product Series | No Series |
For Use With | Toilet Paper |
Color | Silver |
Finish | Polished |
Material | metal |
Holder Style | Double Post |
Mounting Type | Wall Mounted |
Includes | Toilet Paper Roller, (4) Exposed Screws |
Features | Exposed Screw |
Toilet Paper Type | Standard Core |
ADA Compliance | No |
Ligature Resistant | No |
Dispenser Capacity | (1) Roll |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, No Series, Dispenser Capacity (1) Roll, Metal, Finish Polished, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 1/4 in, Width 5 3/4 in, Depth 3 in, Mounting Type Wall, Toilet Paper Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Secondary Container, 1 gal, refill not included (SA20000)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6501-000000)
- EGAL PADS ON A ROLL Sorbents, 5 PK (SKU-3101)
- TECHSPRAY Foam Glass and Surface Cleaner, 18 oz., White, Unscented, Aerosol Can (1625-18S)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-SN6208)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-6208)
- ZORO SELECT Toilet Paper Holder, Metal, Silver, 5-3/4"W (15225)
- ZORO SELECT Toilet Paper Holder, Metal, White, 6-3/16"W (15209)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-7908)
- ZORO SELECT Toilet Paper Holder, Elegance Series, 3" D (16251)
- PIONEER FAUCETS Toilet Tissue Holder, Brushed Nickel, Weight: 1.53 (7MT032-BN)
- Zoro Select Toilet Paper Dispensers & Holders