Shop All Toilet Paper Dispensers & Holders
Zoro Select
Toilet Paper Holder, Metal, White, 6-3/16"W
Mfr # 15209
Zoro # G4776289
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Metal
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15209
- Zoro # G4776289
- UPC # 091712152095
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3 in |
Height | 6 1/8 in |
Width | 6 1/8 in |
Dispenser Width | 1.95 in |
Dispenser Depth | 3.39 in |
Dispenser Height | 3.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Metal |
Product Series | No Series |
For Use With | Toilet Paper |
Color | Silver |
Finish | Polished |
Material | metal |
Includes | White Standard Toilet Paper Roller |
Holder Style | Recessed |
Mounting Type | Wall Mounted |
Ligature Resistant | No |
Toilet Paper Type | Standard Core |
ADA Compliance | No |
Dispenser Capacity | (1) Roll |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, No Series, Dispenser Capacity (1) Roll, Metal, Finish Polished, Silver, Horizontal Single Roll, Holder Style Recessed, Universal, Ligature Resistant No, ADA Compliance No, Height 6 1/8 in, Width 6 1/8 in, Depth 3 in, Mounting Type Wall, Toilet Paper Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Essential Continuous Air Freshener Refill, Ocean, 48 mL Cartridge, PK6 (91072)
- SUSTAYN BY SPILFYTER Sorbents, 53 gal, 16 in x 150 ft, Universal, Black, Polypropylene (USR-91)
- PROTOCHEM LABORATORIES Sewage Treatment De-Foamer And Foam Preventative, 1 gal., PK4 (PC-116-1)
- GLAD 13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.78 mil, White, 40 PK (78361)
- ZORO SELECT Toilet Paper Holder, Metal, Silver, 5-3/4"W (15225)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-6208)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-7908)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-SN6208)
- ZORO SELECT Toilet Paper Holder, Polished Chrome, 3" D (15235)
- ZORO SELECT Toilet Paper Holder, Elegance Series, 3" D (16251)
- NITTANY PAPER MILLS White 9 In. 2-Ply Premium Coreless Jumbo Roll Bathroom Tissue 12Pk (NP-CT-02 (PEC))
- Zoro Select Toilet Paper Dispensers & Holders