Shop All Toilet Paper Dispensers & Holders
Zoro Select
Toilet Paper Holder, Elegance Series, 3" D
Mfr # 16251
Zoro # G4834958
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Metal
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16251
- Zoro # G4834958
- UPC # 091712162513
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3 in |
Height | 2 1/4 in |
Width | 5 3/4 in |
Dispenser Width | 2 in |
Dispenser Height | 3.63 in |
Dispenser Depth | 2.38 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, No Series, Dispenser Capacity (1) Roll, Metal, Finish Polished, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 1/4 in, Width 5 3/4 in, Depth 3 in, Mounting Type Wall, Toilet Paper Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Wet/Dry Vacuum, 4 gal, 1,080 W (61HV79)
- SWIFFER 92811 Wet Jet Starter Mop Kit (SW574441)
- NAMCO MANUFACTURING Fast Dry Carpet Rinse, 1 gal. (5001)
- POLAR PLASTICS Construction Film, 6x100, 4 mil, White (W64)
- ZORO SELECT Toilet Paper Holder, Polished Chrome, 3" D (15235)
- ZORO SELECT Toilet Paper Holder, Metal, Silver, 5-3/4"W (15225)
- ZORO SELECT Toilet Paper Holder, Metal, White, 6-3/16"W (15209)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-7908)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-6208)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-SN6208)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 7-1/8 In. H (56796A)
- Zoro Select Toilet Paper Dispensers & Holders