Shop All Toilet Paper Dispensers & Holders
Zoro Select
Toilet Paper Holder, Double Post, Zamac
Mfr # 04-SN6208
Zoro # G4304221
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Zamac
- Depth 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04-SN6208
- Zoro # G4304221
- UPC # 063013567540
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3 3/8 in |
Height | 2 3/4 in |
Width | 7 5/8 in |
Dispenser Height | 8.375 in |
Dispenser Width | 10.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard Core |
Roll Capacity | Single Roll |
Dispenser Material | Zamac |
Product Series | Brentwood |
Color | Silver |
Finish | Satin |
Material | Zamac |
Holder Style | Double Post |
Mounting Type | Wall Mounted |
Series | Brentwood |
Includes | Mounting Hardware |
Features | Spring Roller |
Ligature Resistant | No |
Toilet Paper Type | Standard Core |
ADA Compliance | No |
Dispenser Capacity | (1) Roll |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Brentwood, Dispenser Capacity (1) Roll, Zamac, Finish Satin, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 3/4 in, Width 7 5/8 in, Depth 3 3/8 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Brooms, 12" L Bristles, 46" L Handle (BWKBRMAXIL)
- BRONCO 10 Gal Trash Can Lid, Pink (84101126)
- ZOGICS Gel Soap Dispenser, Automatic, Wall Mounted - White (SOAPDIS01GEL-WH)
- COLORCORE ColorCore 50" Fiberglass Handle, Yellow (295016)
- ZORO SELECT Toilet Paper Holder, Metal, White, 6-3/16"W (15209)
- ZORO SELECT Toilet Paper Holder, Elegance Series, 3" D (16251)
- ZORO SELECT Toilet Paper Holder, Polished Chrome, 3" D (15235)
- ZORO SELECT Toilet Paper Holder, Metal, Silver, 5-3/4"W (15225)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-6208)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-7908)
- WHITECAP TEAK Toilet Paper Holder (62322)
- Zoro Select Toilet Paper Dispensers & Holders