Shop All Toilet Repair Parts
Zoro Select
Toilet Bowl Gasket, Wax Ring
Mfr # 22UR76
Zoro # G5313341
product price: $2.79
/ea
Sold in multiples of 2 for $5.58
$5.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Sloan, Zurn
- Material Petroleum Wax/Polyethylene
- Type Wax Ring
- Size 3 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UR76
- Zoro # G5313341
- UPC # 190735428863
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 3 in |
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | American Standard, Sloan, Zurn |
Material | Petroleum Wax/Polyethylene |
Type | Wax Ring |
Color | Yellow |
Material of Construction | Petroleum Wax/Polyethylene |
Color/Finish | Yellow |
Standards | Federal Specification TT-P-1536A |
For Use With | 3" and 4" Waste Lines |
Item | Wax Ring |
Sub-Category | Hardware and Gaskets |
Accessory Type | Wax Ring |
Description
Wax Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 T-5300 NL PAK X PAK CURB STO (314-215NL)
- MILTON In Line Check Valve, 1/2" FNPT (1093-8)
- ZORO SELECT PVC Tubing (ZUSA-HT-6671)
- RHEEM Element, Upper Heat (SP610130)
- ZORO SELECT Ring, Wax, Yellow (40144)
- ZORO SELECT Toilet Spud, 2 x 2 In, Brass/Rubber (SP-200)
- ZORO SELECT Toilet Spud, 2 x 1 1/2 In, Brass/Rubber (SP-250)
- ZORO SELECT Tank Cover, Plastic, White (40271)
- ZORO SELECT Toilet Bowl Caps, Includes Washers (22UR80)
- ZORO SELECT Toilet Bowl Gasket w/Flange Kit (22UR77)
- WESTBRASS Toilet Kit W/ Stop and Flat Head Riser, Cross Handle in Polished Brass (D1812T-01)
- Zoro Select Toilet Repair Parts