Shop All Toilet Repair Parts
Zoro Select
Toilet Bowl Caps, Includes Washers
Mfr # 22UR80
Zoro # G5313402
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Sloan, Zurn
- Material Polypropylene
- Type Toilet
- Color White
- Material of Construction Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UR80
- Zoro # G5313402
- UPC # 190735428900
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | American Standard, Sloan, Zurn |
Material | Polypropylene |
Type | Toilet |
Color | White |
Material of Construction | Polypropylene |
Color/Finish | White |
For Use With | All Standard Tanks |
Includes | (2) Snap On Washers, (2) Snap On White Caps |
Item | Bolt Caps |
Sub-Category | Hardware and Gaskets |
Accessory Type | Bolt Caps |
Description
Bolt Caps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Stainles Steel Brushed, 120V (ALP400-10-SSB)
- B & K Pipe Wrap Foil Backed25' (SP42X/16)
- ZORO SELECT 1/2" FNPT Ball Cone Spring Check Valve (FP CHK 685-8F8F-F)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 30 90 Deg. Sanitary DWV PVC Elbow 1/4 Bend (PVC 01300 0600HA)
- ZORO SELECT Tub Shoe Gasket, Rubber, Black (36305)
- ZORO SELECT Flush Valve Spud, Fits American Standard, Sloan, Zurn, 1-1/2 in, Brass (22UR67)
- ZORO SELECT Flapper, Toilet, PVC, Black (22UR86)
- ZORO SELECT Fill Valve, Plastic, Gray (40202)
- ZORO SELECT Hinge Bolt Set, Incl Bolts, Nuts (22UR81)
- ZORO SELECT Spud Gasket For Toilet (22UR75)
- KORKY Fill Valve W/ 3In Flapper Kit (830MP)
- Zoro Select Toilet Repair Parts