Shop All Toilet Repair Parts
Zoro Select
Toilet Bowl Bolt Cap, Plastic, White, PK100
Mfr # 40035
Zoro # G4788749
product price: $20.89
/pk 100, $0.21/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Plastic
- Type Toilet Bowl Bolt Cap
- Size 1/4", 5/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40035
- Zoro # G4788749
- UPC # 091712400356
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 1/4", 5/16" |
Details
Fits Brand | Universal Fit |
Material | Plastic |
Type | Toilet Bowl Bolt Cap |
Color | White |
Material of Construction | Plastic |
Color/Finish | White |
For Use With | Universal Fit |
Includes | (50) Pairs - Round with Washer |
Sub-Category | Repair Parts |
Item | Bolt Caps |
Accessory Type | Bolt Caps |
Description
Bolt Caps, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT 304 SS Half Coupling, Max. Pressure: 300 psi (40HC111N034)
- BASIKS Ball Valve, Manual, PVC, 1", EPDM, Socket (BT645-100EPS-PV)
- GERBER Shower Valve Trim, 6" L, 1/2" Connection (G0047920)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- ZORO SELECT Jumbo Ring, Wax, Yellow (40145)
- ZORO SELECT Flange, Plastic, White (40096)
- ZORO SELECT Tub Shoe Gasket, Rubber, Black (36305)
- ZORO SELECT Ballcock, Plastic, White (40203)
- ZORO SELECT Tank Lever, Brass, Yellow (40066)
- ZORO SELECT Toilet Spud, Full Open, 1-1/4" Toilet (22UR72)
- LARSEN SUPPLY CO Bolt Tank/Bowl Kit (04-3673)
- Zoro Select Toilet Repair Parts