Shop All Switch Accessories
Zoro Select
Toggle Switch, SPST, 1/4 in. Solder
Mfr # 5RLV6
Zoro # G2339456
product price: $3.49
/ea
Sold in multiples of 4 for $13.96
$13.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function ON/OFF
- Terminals 1/4 in Solder Lug/Quick Connect Tab
- Mounting Hole 0.50 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLV6
- Zoro # G2339456
- Country of Origin Unknown
- Category Switch Accessories
Dimensions
Mounting Hole Diameter | 0.5 in |
Details
Item | Marine Toggle Switch |
Contact Form | SPST |
Number of Connections | 2 |
Switch Function | ON/OFF |
Terminals | 1/4 in Solder Lug/Quick Connect Tab |
Mounting Hole | 0.50 in dia |
AC Contact Rating | 50 A @ 12 V, 50 A @ 24 V |
DC Contact Rating | 20 A @ 12 V, 35 A @ 6 V |
IP Rating | Not Rated |
Includes | Hex Nut, Legend Plate, Non-Boot Seal, Panel Mounting, Ring Nut, Thermoplastic Case, Thermoset Zinc Case |
Product Type | Marine Toggle Switch |
Operator Illumination Style | Non-Illuminated |
Base Type | Flat |
Number of Poles | 1 |
Terminal Connection Type | Quick Connect Tab, Solder Lug |
Switch Function Configuration | On/Off |
Resistance Properties | Not Available |
Number of Positions | 2 |
Description
Marine Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 50 A @ 12 V, 50 A @ 24 V, Terminals 1/4 in Solder Lug/Quick Connect Tab, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 12 V, 35 A @ 6 V, Includes Hex Nut, Legend Plate, Non-Boot Seal, Panel Mounting, Ring Nut, Thermoplastic Case, Thermoset Zinc Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30315)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 1/2", PK5 (6401-005H)
- HYDROMAXX 1 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS100100)
- ROBERTSHAW Electric Cooking Control, 120/240V (5300-613)
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber, PK5 (5RLW1)
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber (5RLW2)
- ZORO SELECT Toggle Switch, SPDT, 1/4 in. Solder (5RLV8)
- ZORO SELECT Toggle Switch, SPST, Screw, PK5 (5RLV4)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA51-6S-BL-RC-NBL/125N)
- TELEMECANIQUE SENSORS Flexible Steel Rllr Lvr, 2.11 to 4 In .L (ZCY45)
- IDEAL Toggle Switch, DPST, 10A @ 250V, QuikConnct (774005)
- Zoro Select Switches