Shop All Toggle Switches
Zoro Select
Toggle Switch, SPDT, 1/4 in. Solder, PK5
Mfr # 5RLV7
Zoro # G9516193
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off/On
- Contact Form SPDT
- Amps 50A @ 12VDC
- Number of Connections 3
- Terminals 1/4 in Solder Lug/Quick Connect Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5RLV7
- Zoro # G9516193
- Country of Origin Unknown
- Category Toggle Switches
Dimensions
Mounting Hole Diameter | 0.5 in |
Details
Switch Function | On/Off/On |
Contact Form | SPDT |
Amps | 50A @ 12VDC |
Number of Connections | 3 |
Terminals | 1/4 in Solder Lug/Quick Connect Tab |
Item | Marine Toggle Switch |
Mounting Hole | 0.50 in dia |
DC Contact Rating | 50 A @ 12 V |
AC Contact Rating | 50 A @ 12 V, 50 A @ 24 V |
Includes | Hex Nut, Legend Plate, Non-Boot Seal, Panel Mounting, Ring Nut, Thermoplastic Case, Thermoset Zinc Case |
IP Rating | Not Rated |
Product Type | Marine Toggle Switch |
Switch Function Configuration | On/Off/On |
Number of Poles | 1 |
Operator Illumination Style | Non-Illuminated |
Terminal Connection Type | Quick Connect Tab, Solder Lug |
Resistance Properties | Not Available |
Base Type | Flat |
Number of Positions | 3 |
Description
Marine Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, AC Contact Rating 50 A @ 12 V, 50 A @ 24 V, Terminals 1/4 in Solder Lug/Quick Connect Tab, Mounting Hole 0.50 in dia, DC Contact Rating 50 A @ 12 V, Includes Hex Nut, Legend Plate, Non-Boot Seal, Panel Mounting, Ring Nut, Thermoplastic Case, Thermoset Zinc Case, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL3)
- GUARDIAN FLOOR PROTECTION Cable Protector, 5 Channel, 18000 lb/Axle (DH-CP-2)
- GAMPAK ELBOW 90D RIGID 2"" (02-55536PE)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DGD330B)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (2NT1-1)
- GARDNER BENDER Toggle Switch, SPDT, 20A, 125VAC, On/Off/On (GSW-117)
- GARDNER BENDER GSW-16 Heavy Duty Toggle Switch Double Pole Double Throw (GA573246)
- JANDORF Jandorf Specialty Hardw Toggle Switch Nuts 61155 (3402823)
- HONEYWELL Toggle Switch (ON)-OFF-ON DPDT 10A @ 277V Screw Terminals (2TL1-5)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Brown (4801)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Gray (1223-2GY)
- Zoro Select Switches