Shop All Switch Accessories
Zoro Select
Toggle Switch, SPDT, 1/4 in. Solder
Mfr # 5RLV8
Zoro # G2339447
product price: $3.39
/ea
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function On/Off/On
- Terminals 1/4 in Solder Lug/Quick Connect Tab
- Mounting Hole 0.50 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLV8
- Zoro # G2339447
- Country of Origin Unknown
- Category Switch Accessories
Dimensions
Mounting Hole Diameter | 0.5 in |
Details
Item | Marine Toggle Switch |
Contact Form | SPDT |
Number of Connections | 3 |
Switch Function | On/Off/On |
Terminals | 1/4 in Solder Lug/Quick Connect Tab |
Mounting Hole | 0.50 in dia |
AC Contact Rating | 50 A @ 12 V, 50 A @ 24 V |
DC Contact Rating | 50 A @ 12 V |
IP Rating | Not Rated |
Includes | Hex Nut, Legend Plate, Non-Boot Seal, Panel Mounting, Ring Nut, Thermoplastic Case, Thermoset Zinc Case |
Product Type | Marine Toggle Switch |
Operator Illumination Style | Non-Illuminated |
Number of Positions | 3 |
Base Type | Flat |
Terminal Connection Type | Quick Connect Tab, Solder Lug |
Number of Poles | 1 |
Switch Function Configuration | On/Off/On |
Resistance Properties | Not Available |
Description
Marine Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, AC Contact Rating 50 A @ 12 V, 50 A @ 24 V, Terminals 1/4 in Solder Lug/Quick Connect Tab, Mounting Hole 0.50 in dia, DC Contact Rating 50 A @ 12 V, Includes Hex Nut, Legend Plate, Non-Boot Seal, Panel Mounting, Ring Nut, Thermoplastic Case, Thermoset Zinc Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (30036)
- VICTRON ENERGY BlueSolar MPPT 75/10 Retail (SCC010010050R)
- DAYTON Non-Illum Selectr Swtch, 22mm, 2 Pos, Knob (30G264)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- ZORO SELECT Toggle Switch, SPST, Screw, PK5 (5RLV4)
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber (5RLW2)
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber, PK5 (5RLW1)
- ABB OT100F3, SWITCH NF 3P 100A UL98 (OT100F3)
- OMRON Limit Switch Head, Sealed Rollr Plngr, Top (D4C0032)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 0.14 In. Arm L (ZCE11)
- EATON Cutler-Hammer Limit Switch Arm, Rod, 11.62 In. Arm L (E50KL421)
- Zoro Select Switch Accessories