Shop All Switch Accessories
Zoro Select
Toggle Switch Boot, 15/32 In, Rubber
Mfr # 5RLW2
Zoro # G2339401
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 15/32 in
- Features Protection Against Salt Spray, Weather Resistant
- Color Black
- Material Rubber
- For Use With Short Handle Toggle Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5RLW2
- Zoro # G2339401
- Country of Origin Unknown
- Category Switch Accessories
Dimensions
Thread Size | 15/32 in |
Details
Item | Boot |
Features | Protection Against Salt Spray, Weather Resistant |
Color | Black |
Material | Rubber |
For Use With | Short Handle Toggle Switches |
Resists | Resistant to Weather and Ozone, Salt Spray |
Compatible Product Type | Toggle Switches |
Compatible with Series | GAV |
Product Type | Boot |
Description
Rubber Toggle Boot, Provides Protection Against Salt Spray and is Resistant to Weather and Ozone, Thread Size (In.) 15/32, Can be Used on Most Short Handle Toggle Switches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEB-21-21)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 10 ft. 2"L, 2.13"W (HBLPP10IGAI)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Xck +Options (ZCKY14)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (1FB)
- ZORO SELECT Toggle Switch, SPDT, 1/4 in. Solder (5RLV8)
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber, PK5 (5RLW1)
- ZORO SELECT Toggle Switch, SPST, Screw, PK5 (5RLV4)
- LINEMASTER Gate With Cover, Weight (534-U25)
- OMRON Cable Kit, PVC Covered Steel, 16ft. 5in.L (44506-2705)
- TELEMECANIQUE SENSORS Roller Lever Arm Rod, 5.5 In. Arm L (9007FA6)
- SCHNEIDER ELECTRIC Shaft extension, TeSys GS, cross section 5x5mm, L400mm, for switches 30 to 32A (GS2AE81)
- Zoro Select Switch Accessories