Shop All Toggle & Latch Clamps
Zoro Select
Toggle Clamp, Vert Hold, 750 Lb, SS, H 7.5
Mfr # 13F619
Zoro # G4182595
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down, Stainless Steel
- Holding Capacity (Lb.) 750
- Overall Height (In.) 7.5 in
- Body Material Stainless Steel
- Overall Length (In.) 5.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13F619
- Zoro # G4182595
- UPC # 190735386828
- Country of Origin Taiwan, Province of China
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 7.5 in |
Overall Length (In.) | 5.45 in |
Height Under Arm (In.) | 1.75 in |
Dia. (In.) | 0.34 in |
Thread Size | 3/8 |
Max Arm Length | Greater than 3" |
Max Height Under Arm | 1.51 - 2" |
Tip Diameter | 0.54 in |
Fastener Thread Size | 3/8 in |
Height Under Arm | 1.73 in |
Overall Length | 5.49 in |
Overall Width | 2.53 in |
Spindle Thread Size | 3/8 in |
Arm Length | 3.29 in |
Overall Depth | 8.11 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 750 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 112 Degrees , Arm Length 3.29 in, Height Under Arm 1.73 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Metalworking, Welding, Body Material Stainless Steel, Clamping Force 750 lb, Fastener Thread Size 3/8 in, Handle Color Red, Handle Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 3 1/4 (56-626)
- PROTO 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (J5548HL)
- KIPP Barrel Slide Bolts Zinc (K0349.38038028)
- KESON Marking Chalk Refill, Black, 8 Oz (8BLACK)
- ZORO SELECT Latch Clamp, SS, Horiz, 360 Lbs, 1.15 In (13G554)
- ZORO SELECT Latch Clamp, SS, Horiz, 2000 Lbs, 2.91 In (13G558)
- ZORO SELECT Toggle Clamp, Horiz, 1.40 In, 4.29 In (13F620)
- ZORO SELECT Latch Clamp, Steel, 6.29 in Overall L (806ER6)
- ZORO SELECT Toggle Clamp, 60 lb Clamping Force (806ER7)
- ZORO SELECT Toggle Clamp, Horiz, 2.40 In, 8.62 In (13F622)
- J.W. WINCO JW Winco GN832.2-55-A-ST Toggle Latch (832.2-55-A-ST)
- Zoro Select Toggle & Latch Clamps