Shop All Toggle & Latch Clamps
Zoro Select
Toggle Clamp, Vert Hold, 450 Lb, SS, H 5.5
Mfr # 13F618
Zoro # G4176322
original price:
$47.47
6% off
new price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down, Stainless Steel
- Holding Capacity (Lb.) 450
- Overall Height (In.) 5.5 in
- Body Material Stainless Steel
- Overall Length (In.) 4.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13F618
- Zoro # G4176322
- UPC # 190735386811
- Country of Origin Taiwan, Province of China
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 5.5 in |
Overall Length (In.) | 4.56 in |
Height Under Arm (In.) | 1.25 in |
Thread Size | 5/16 |
Dia. (In.) | 0.28 in |
Overall Depth | 5.55 in |
Max Arm Length | 2 - 3" |
Arm Length | 2.88 in |
Spindle Thread Size | 5/16 in |
Overall Length | 4.61 in |
Overall Width | 1.81 in |
Tip Diameter | 0.46 in |
Height Under Arm | 1.25 in |
Max Height Under Arm | 1 - 1.5" |
Fastener Thread Size | 5/16 in |
Description
The ZORO SELECT 13F618 Toggle Clamp is a sturdy clamp that will help you secure your work in place. The hex head screw makes it easy to adjust the toggle clamp. Made of stainless steel, this vertical handle hold down has a hex head fully threaded spindle and 100 degrees handle. The toggle clamp can be used with base mounting centers measuring 0.75 x 1.25 in., while its overall length is 4.56 in.. It also has an overall height of 5.5 in., under arm height of 1.25 in., and diameter of 0.28 in.. With a holding capacity of 450 lb, this toggle clamp will make working on large pieces easier for you. Equip yourself with the ZORO SELECT 13F618 Toggle Clamp if you are looking for a durable tool that is efficient at securing your work to surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YU74)
- GEARWRENCH 15 Piece 12 Point Long Pattern Combination SAE Wrench Set with Tool Roll (81918)
- MASTER APPLIANCE Cord Set Kit, 20A, 9" L x 14" W x 2.5" H (30080)
- DIABLO JIG SAW BLADE 3-3/5in. (DJT155HHM)
- ZORO SELECT Toggle Clamp, 150 lb Clamping Force (806ER8)
- ZORO SELECT Toggle Clamp, Hold Down, 150 Lbs, SS (13G551)
- ZORO SELECT Latch Clamp, Steel, 6.29 in Overall L (806ER6)
- ZORO SELECT Latch Clamp, Horiz, 1200 Lbs, 2.52 In (13G557)
- ZORO SELECT Toggle Clamp, Horiz, SS, 1.95 In, 6.73 In (13F627)
- ZORO SELECT Toggle Clamp, Horiz, 1.95 In, 6.73 In (13F621)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 8.15 (210-U)
- Zoro Select Clamps