Shop All Toggle & Latch Clamps
Zoro Select
Toggle Clamp, Squeeze Action, 3.52 In, 700
Mfr # 13G564
Zoro # G3932975
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Squeeze Action
- Holding Capacity (Lb.) 700
- Body Material Medium Carbon Steel
- Overall Length (In.) 8.5
- Spindle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13G564
- Zoro # G3932975
- UPC # 190735387405
- Country of Origin Taiwan, Province of China
- Category Toggle & Latch Clamps
Dimensions
Overall Length (In.) | 8.5 |
Jaw Width (In.) | 3.00 |
Thread Size | 3/8 |
Jaw Depth (In.) | 2.72 |
Throat Depth (In.) | 2.75 |
Overall Width | 0.69 in |
Spindle Thread Size | 3/8 |
Tip Diameter | 27/50 in |
Overall Length | 8.5 in |
Jaw Depth | 3.09 in |
Overall Depth | 7.1 in |
Description
Toggle Clamp, Release Mechanism Manual Spreading Apart of Handles, Number of Spindles 1, Spindle Material Steel, Holding Capacity - Minimum Not Applicable, Holding Capacity - Maximum 700 lbf, Clamping Force Not Applicable, Spindle Thread Size 3/8, Application Clamping During Gluing, General Fix, For Work Holding, Metalworking, Welding, Body Material Medium Carbon Steel, Handle Material Medium Carbon Steel, Includes Hex Head Bolt and Swivel Foot Bolt, Jaw Depth 3.09 in, Overall Depth 7.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tester Adapter, 18mm (AMC075A-3)
- XTRWELD 24 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF242400HD)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 16 mm L.180 mm (40081616)
- DRILLCO 1-3/8-12, CARBON TAPER TAPS - 2000C (20C224FT)
- ZORO SELECT Toggle Clamp, Horiz, SS, 1.95 In, 6.73 In (13F627)
- ZORO SELECT Toggle Clamp, Vert Hold, 250 Lb, SS, H 3.74 (13F617)
- ZORO SELECT Toggle Clamp, Horiz, 2.40 In, 8.62 In (13F622)
- ZORO SELECT Toggle Clamp, Horiz, 1.95 In, 6.73 In (13F621)
- ZORO SELECT Toggle Clamp, 150 lb Clamping Force (806ER8)
- ZORO SELECT Toggle Clamp, Vert Hold, 750 Lb, SS, H 7.5 (13F619)
- KIPP Protective caps for toggle clamp spindles (K0106.06)
- Zoro Select Clamps