Shop All Toggle & Latch Clamps
Zoro Select
Toggle Clamp, Horiz, SS, 1.50 In, 5.43 In
Mfr # 13F626
Zoro # G4160423
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down, SS
- Holding Capacity (Lb.) 250
- Overall Height (In.) 1.5 in
- Body Material Stainless Steel
- Overall Length (In.) 5.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13F626
- Zoro # G4160423
- UPC # 190735386897
- Country of Origin Taiwan, Province of China
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.5 in |
Overall Length (In.) | 5.43 in |
Height Under Arm (In.) | 1 in |
Dia. (In.) | 0.22 x 0.25 |
Thread Size | 1/4-20 |
Max Arm Length | 2 - 3" |
Fastener Thread Size | 1/4 in |
Spindle Thread Size | 1/4 in |
Overall Depth | 1.49 in |
Overall Width | 1.42 in |
Tip Diameter | 0.39 in |
Height Under Arm | 0.99 in |
Overall Length | 5.65 in |
Arm Length | 2.24 in |
Max Height Under Arm | Less than 1 |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 250 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 85 Degrees , Arm Length 2.24 in, Height Under Arm 0.99 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Metalworking, Welding, Body Material Stainless Steel, Clamping Force 200 lb, Fastener Thread Size 1/4 in, Handle Color Red, Handle Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 9 Piece Screwdriver Set (752059X)
- PROSKIT Flush, Cut Cutters, 5 (200-071)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500BP01 (MX1500BP01)
- INSIZE Digital Caliper, SS, 0-3"/0-75 mm Range (1111-75A)
- ZORO SELECT Toggle Clamp, Squeeze Action, 3.52 In, 700 (13G564)
- ZORO SELECT Toggle Clamp, Hold Down, 150 Lbs, SS (13G551)
- ZORO SELECT Toggle Clamp, Horiz, 3.18 In, 10.79 In (13F623)
- ZORO SELECT Toggle Clamp, 60 lb Clamping Force (806ER7)
- ZORO SELECT Latch Clamp, SS, Horiz, 2000 Lbs, 2.91 In (13G558)
- ZORO SELECT Toggle Clamp, Horiz, 2.40 In, 8.62 In (13F622)
- DE-STA-CO Toggle Clamp, Horiz, 3.18 In, 11.02 In (237-U)
- Zoro Select Clamps