Shop All Toggle & Latch Clamps
Zoro Select
Toggle Clamp, Horiz, SS, 0.67 In, 3.04 In
Mfr # 13F624
Zoro # G4047127
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down, SS
- Holding Capacity (Lb.) 75
- Overall Height (In.) 0.67 in
- Body Material Stainless Steel
- Overall Length (In.) 3.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13F624
- Zoro # G4047127
- UPC # 190735386873
- Country of Origin Taiwan, Province of China
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 0.67 in |
Overall Length (In.) | 3.04 in |
Height Under Arm (In.) | 0.3 in |
Dia. (In.) | 0.17 x 0.27 |
Thread Size | 8-32 |
Tip Diameter | 0.24 in |
Max Arm Length | Less than 2" |
Fastener Thread Size | #8 |
Max Height Under Arm | Less than 1 |
Spindle Thread Size | #8 |
Overall Width | 0.94 in |
Overall Depth | 0.68 in |
Height Under Arm | 0.3 in |
Arm Length | 0.82 in |
Overall Length | 3.11 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 75 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 90 Degrees , Arm Length 0.82 in, Height Under Arm 0.3 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Metalworking, Welding, Body Material Stainless Steel, Clamping Force 60 lb, Fastener Thread Size #8, Handle Color Red, Handle Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 32ER750 COLLET (32ER0750)
- EKLIND 8 Piece Torx? T-Shape Hex Key Set, 68688 (68688)
- ROBERTS Saw, Jamb, 6 in, 110v (10-46)
- HHIP 2.13 X .75" 15 Degree Iso 40A Coolant Thru Retention Knob (3900-5381)
- ZORO SELECT Toggle Clamp, 500 lb Clamping Force (806ER3)
- ZORO SELECT Toggle Clamp, Horiz, SS, 1.95 In, 6.73 In (13F627)
- ZORO SELECT Toggle Clamp, 150 lb Clamping Force (806ER8)
- ZORO SELECT Latch Clamp, SS, Horiz, 700 Lbs, 1.63 In (13G556)
- ZORO SELECT Latch Clamp, Steel, 6.29 in Overall L (806ER6)
- ZORO SELECT Latch Clamp, Vertical, SS, 500 Lbs, 2.10 In (13G559)
- KIPP Latches with spring clip Style A (K0043.1430702)
- Zoro Select Toggle & Latch Clamps