Shop All Toggle & Latch Clamps
Zoro Select
Toggle Clamp, 60 lb Clamping Force
Mfr # 806ER7
Zoro # G510565836
original price:
$5.09
5% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Nylon
- Includes (1) Spindle, (2) Nuts
- Spindle Thread Size #8 in
- Reflectivity Nonreflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 806ER7
- Zoro # G510565836
- Country of Origin Taiwan, Province of China
- Category Toggle & Latch Clamps
Dimensions
Spindle Thread Size | #8 in |
Arm Length | 0.91 in |
Overall Width | 0.94 in |
Overall Length | 3.2 in |
Fastener Thread Size | #8 in (orM4) |
Tip Diameter | 0.26 in |
Height Under Arm | 0.38 in |
Overall Depth | 0.68 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 60 lbf, Arm Style Solid Bar, Tip Material Nylon, Clamp Arm Opening Angle 90 Degrees , Arm Length 0.91 in, Height Under Arm 0.38 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Closures, Light duty clamping, Woodworking, Body Material Steel, Clamping Force 60 lb, Fastener Thread Size #8 in (orM4), Handle Color Red, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob Short Tip, Barrel Height 2.25" (GI1/2S2.25-B-B3)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #29 (11153)
- PERFORMANCE TOOL 3/8 In Drive Impact Driver With 4 Tips, W2500P (W2500P)
- GREENLEE Insulated Square Screwdriver #1 Round (0353-32-INS)
- ZORO SELECT Toggle Clamp, 500 lb Clamping Force (806ER3)
- ZORO SELECT Latch Clamp, Vertical, SS, 500 Lbs, 2.10 In (13G559)
- ZORO SELECT Latch Clamp, Steel, 6.29 in Overall L (806ER6)
- ZORO SELECT Toggle Clamp, Vert Hold, 250 Lb, SS, H 3.74 (13F617)
- ZORO SELECT Toggle Clamp, Squeeze Action, 3.52 In, 700 (13G564)
- ZORO SELECT Latch Clamp, SS, Horiz, 360 Lbs, 1.15 In (13G554)
- J.W. WINCO JW Winco GN831.1 110ENGK Toggle Latch (110ENGK)
- Zoro Select Toggle & Latch Clamps