Shop All Toggle & Latch Clamps
Zoro Select
Toggle Clamp, 200 lb Clamping Force
Mfr # 806ER1
Zoro # G010565800
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel
- Handle Color Red
- Arm Style U-Bar
- Height Under Arm 0.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 806ER1
- Zoro # G010565800
- Country of Origin Taiwan, Province of China
- Category Toggle & Latch Clamps
Dimensions
Height Under Arm | 0.89 in |
Spindle Thread Size | 1/4 in |
Arm Length | 1.32 in |
Overall Length | 2.55 in |
Tip Diameter | 0.44 in |
Fastener Thread Size | #10 in (orM5) |
Overall Depth | 4.09 in |
Overall Width | 1.56 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 200 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 95 Degrees , Arm Length 1.32 in, Height Under Arm 0.89 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Light Machining, Woodworking, Body Material Steel, Clamping Force 200 lb, Fastener Thread Size #10 in (orM5), Handle Color Red, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Concrete Roller, Heavy Stone, 23-5/8 In (REDRR115)
- LEICA LINO Cross Line Laser, Interior and Exterior (Lino L2G)
- BESSEY 12 in Bar Clamp, Tempered Drop-Forged Steel Handle and 8 in Throat Depth (7200S-12)
- MAKITA 1/4" Collet (192986-3)
- ZORO SELECT Toggle Clamp, 500 lb Clamping Force (806ER3)
- ZORO SELECT Latch Clamp, Steel, 6.29 in Overall L (806ER6)
- ZORO SELECT Latch Clamp, SS, Horiz, 360 Lbs, 1.15 In (13G554)
- ZORO SELECT Latch Clamp, Steel, 3.95 in Overall L (806ER2)
- ZORO SELECT Toggle Clamp, Horiz, SS, 1.95 In, 6.73 In (13F627)
- ZORO SELECT Latch Clamp, Vertical, SS, 500 Lbs, 2.10 In (13G559)
- KIPP Cam Clamp D=15, 1 50X6, Steel Black Oxidized (K1212.1506)
- Zoro Select Clamps