Shop All Toggle & Latch Clamps
Zoro Select
Toggle Clamp, 150 lb Clamping Force
Mfr # 806ER8
Zoro # G310565852
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel
- Handle Color Red
- Fastener Thread Size #8 in (orM4)
- Overall Depth 1.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 806ER8
- Zoro # G310565852
- Country of Origin Taiwan, Province of China
- Category Toggle & Latch Clamps
Dimensions
Fastener Thread Size | #8 in (orM4) |
Overall Depth | 1.42 in |
Height Under Arm | 0.5 in |
Overall Width | 1.34 in |
Tip Diameter | 0.42 in |
Arm Length | 1.21 in |
Overall Length | 2.24 in |
Spindle Thread Size | #10 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 150 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 90 Degrees , Arm Length 1.21 in, Height Under Arm 0.5 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly & Test, Closures, Light Machining, Woodworking, Body Material Steel, Clamping Force 150 lb, Fastener Thread Size #8 in (orM4), Handle Color Red, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 20.0mm Diameter x 20mm Shank 4-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills (101889)
- HOUGEN 1-3/16 in. RotaCut Hole Cutter (11160)
- REMCO Small Hand Scoop, Poly, 32 Oz, Red (64004)
- VEGA Square 2 Power Bit x 2" Undersized, 2Pc (150R2CU)
- ZORO SELECT Toggle Clamp, 500 lb Clamping Force (806ER3)
- ZORO SELECT Latch Clamp, SS, Horiz, 700 Lbs, 1.63 In (13G556)
- ZORO SELECT Latch Clamp, Horiz, 1200 Lbs, 2.52 In (13G557)
- ZORO SELECT Toggle Clamp, Vert Hold, 250 Lb, SS, H 3.74 (13F617)
- ZORO SELECT Latch Clamp, Vertical, SS, 500 Lbs, 2.10 In (13G559)
- ZORO SELECT Toggle Clamp, Horiz, 3.18 In, 10.79 In (13F623)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 2000 Lbs, 2.89 (341-R)
- Zoro Select Toggle & Latch Clamps