Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, Steel, 250 PK
Mfr # 348951
Zoro # G7220322
product price: $182.99
/pk 250, $0.73/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 348951
- Zoro # G7220322
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Toggle Bolt |
Compatible Material | Hollow Block |
Material | Steel |
Description
3/16, 10-24 Kaptoggle Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (470694-BR-1000)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (Z0452)
- VAST Spring Nut, 7/16"-14, 25 PK (V210 7/16-25)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 2 in Lg, 5 PK (4052-2000-SL)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.050.0001)
- ZORO SELECT Conical Anchor Kit, 1" L, Plastic, Not Rated Tension Strength, 100 PK (U63157.010.0001)
- ZORO SELECT Toggle Bolt, Polypropylene, 100 PK (284873)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0600)
- ZORO SELECT Wall Anchor, 1-7/16" L, Plastic, Not Rated Tension Strength, 100 PK (U30502.010.0001)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.037.0001)
- ACEDS 12-14-16 x 1.25 in. Hollow Wall Plastic Anchor (5304993)
- Zoro Select Hollow Wall Anchors