Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, Polypropylene, 100 PK
Mfr # 284873
Zoro # G2452701
product price: $13.39
/pk 100, $0.13/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"
- Material Polypropylene
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284873
- Zoro # G2452701
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Thread Size | 3/8" |
Details
Item | Toggle Bolt |
Material | Polypropylene |
Finish | Plain |
Description
Wing Nuts,3/8 PLASTIC TOGGLE PLA,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02636)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 40 PK (17W05623)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 3/8 in, Steel, Zinc Plated, 8 PK (73145)
- SENCO Sheet Metal Screw, #10 x 3/4 in, Yellow Zinc Plated Steel Pan Head Rex Drive, 1000 PK (10M075YTFFDX)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0300)
- ZORO SELECT Wall Anchor, 3" L, Steel, 99 lbs Tension Strength, 50 PK (U30537.018.0300)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 25 PK (U30531.000.0001)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (0664TBCM)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3764TBCR)
- ZORO SELECT Toggle Bolt, Steel, 250 PK (348951)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (07572)
- Zoro Select Hollow Wall Anchors