Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, Plastic, Not Rated Tension Strength, 100 PK
Mfr # U63270.000.0037
Zoro # G0065591
original price:
$6.49
24% off
new price: $4.89
/pk 100, $0.05/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Compatible Material Drywall; Hollow Block
- Anchor Diameter 5/16"
- Thread Size #6 to #8
- Material Plastic
- Drill Bit Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U63270.000.0037
- Zoro # G0065591
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/16" |
Thread Size | #6 to #8 |
Drill Bit Size | 5/16" |
Size | 1/4 to 3/8" |
Screw Size | 1/4 in to 3/8 in |
Head Height | 0.059 in |
Usable Length | 1/16 in |
Head Diameter | 0.531 in |
Overall Length | 3/8 in |
Details
Item | Toggle Bolt |
Compatible Material | Drywall; Hollow Block |
Material | Plastic |
Head Type | Round |
Drive Type | Slotted |
Tension Strength (1/2 in Drywall) | Not Rated |
Minimum Material Thickness | 3/8" |
Wall Anchor Style | Toggle |
Wall Anchor Type | Hollow Wall Anchor |
Wing Span | 1.7696 in |
System of Measurement | Inch |
Color | White |
Toggle Anchor Type | Toggle Bolt Anchor |
Finish | Plain |
Maximum Material Thickness | 1/4 in |
Description
Toggle Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 5/16 in, Thread Size #6 to #8, Overall Length 3/8 in, Screw Size 1/4 in to 3/8 in, Screw Length Not Applicable, Thread Length Not Applicable, Drive Type Slotted, Head Type Round, Head Diameter 0.531 in, Head Height 0.059 in, Usable Length 1/16 in, Wing Span 1.7696 in, Washer Outside Diameter Not Applicable, Material Plastic, Finish Plain, Color White, Drill Bit Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Brad Nail, 1-1/2 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF18112)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 51/64 in L, Steel Body, 250 PK (SD610BS200)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (67906)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP3BL)
- ZORO SELECT Screw Anchor, 1-1/2" L, Plastic, 100 PK (U63270.000.0050)
- ZORO SELECT Wall Anchor, 3" L, Steel, 117 lbs Tension Strength, 50 PK (U30537.025.0300)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 25 PK (3780TBCR)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0500)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (12PAPK)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 25 PK (3148TBCR)
- X1 TOOLS Toggle Bolt, 3" L, 10 PK (X1E-CON-BOL-WIN-1030x10)
- Zoro Select Hollow Wall Anchors