Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 6" L, Steel, 50 PK
Mfr # 1096TBCR
Zoro # G4866161
product price: $11.49
/pk 50, $0.23/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/16"
- Anchor Length 6"
- Material Steel
- Head Type Round
- Drive Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1096TBCR
- Zoro # G4866161
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Anchor Length | 6" |
Usable Length | 6 in |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Anchor Type | Toggle |
Description
3/16X6 Combination Round Head Toggle Bolt Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP129)
- ZORO SELECT Cap Nut, M5, Steel, Black Phosphate, 6 mm H, 50 PK (1041PK)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 25 PK (4ZU64)
- POWER PRO ONE Deck Screw, 5 PK (116783)
- ZORO SELECT Screw Anchor, 1" L, Plastic, 100 PK (U63158.010.0001)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 50 PK (0632TBCM)
- ZORO SELECT Expansion Anchor Set, 1-1/4" L, Plastic, Not Rated Tension Strength, 100 PK (U30503.006.0150)
- ZORO SELECT Wall Anchor, 2" L, Plastic, Not Rated Tension Strength, 100 PK (U63102.031.0002)
- ZORO SELECT Toggle Bolt, Plastic, Not Rated Tension Strength, 100 PK (U63270.000.0037)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 50 PK (1496TBCR)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L (02277-PWR)
- Zoro Select Hollow Wall Anchors