Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 6" L, Steel, 25 PK
Mfr # 5096TBCR
Zoro # G4843375
product price: $58.79
/pk 25, $2.35/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 6"
- Material Steel
- Head Type Round
- Drive Type Combination
- Usable Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5096TBCR
- Zoro # G4843375
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 6" |
Usable Length | 6 in |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Anchor Type | Toggle |
Description
Toggle Bolts, 1/2X6 COMBIN ROUND T,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/2 in, 5 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 5 PK (U51900.050.0500)
- KEN FORGING Eye Bolt With Shoulder, M16-2.00, 32 mm Shank, 35 mm ID, Steel (M16-A)
- ZORO SELECT #12-24 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0200)
- FOREVERBOLT Carriage Bolt, Square Neck, 5-1/2" L, PK10 (FBCB3855P10)
- ZORO SELECT Expansion Anchor Set, 1-1/4" L, Plastic, Not Rated Tension Strength, 100 PK (U30503.006.0150)
- ZORO SELECT Wall Anchor, 1-3/8" L, Steel, 66 lbs Tension Strength, 100 PK (U30538.012.0137)
- ZORO SELECT Screw Anchor, 1-7/16" L, Plastic, 10000 PK (TLB141648G10M)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 4-1/2" L, Steel, 4 PK (GCPT38412)
- ZORO SELECT FastMount Wall Anchor Kit, 1-53/64" L, Stainless Steel, 10 lbs Tension Strength (ZA0525-KIT)
- ZORO SELECT Toggle Bolt, 3-1/4" L, Steel, 50 PK (3752ATY)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 24 PK (MAW35B24)
- Zoro Select Hollow Wall Anchors