Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 6" L, Steel, 25 PK
Mfr # 3196TBCR
Zoro # G4853805
product price: $16.99
/pk 25, $0.68/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 6"
- Thread Size 5/16"
- Material Steel
- Head Type Round
- Drive Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3196TBCR
- Zoro # G4853805
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 6" |
Thread Size | 5/16" |
Usable Length | 6 in |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Anchor Type | Toggle |
Description
5/16X6 Combination Round Head Toggle Bolt Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 25 PK (U51030.037.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Nylon Plain Finish, 40 PK (17W07401)
- AMPG Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 2 in Lg (Z2145)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07410.031.0125)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0300)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1048TBCM)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, Not Rated Tension Strength, 3300 PK (B30530.000.0001)
- ZORO SELECT Wall Anchor, 1-9/16" L, Plastic, Not Rated Tension Strength, 100 PK (U63100.031.0001)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCR)
- ZORO SELECT Screw Anchor, Nylon, 100 PK (08AWBN)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AKDD)
- Zoro Select Hollow Wall Anchors