Shop All Hollow Wall Anchors
This Product is Discontinued
Zoro Select
Toggle Bolt, 6" L, Steel, 220 lb Tension Strength, 100 PK (Discontinued)
Mfr # B63266.019.0001
Zoro # G5217694
Free Shipping & Returns
This Product is Discontinued
Key Features
Combination Phillips/Slotted Drive
- Compatible Material Block, Brick, Drywall, Plaster, Wood
- Anchor Diameter 1/2"
- Anchor Length 6"
- Thread Size #10-24
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B63266.019.0001
- Zoro # G5217694
- UPC # 190735827611
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/2" |
Anchor Length | 6" |
Thread Size | #10-24 |
Drill Bit Size | 1/2" |
Anchor Thread Size | #10-24 |
Bolt Size | 10 in |
Thread Length | 2 1/4 in |
Screw Length | 2 1/2 in |
Usable Length | 2 in |
Head Height | 0.13 in |
Size | 10" |
Drill Size | 1/2 in |
Overall Length | 6 in |
Screw Size | 3/16 in |
Head Diameter | 0.38 in |
Body Length | 6 in |
Description
Channel Toggle Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size #10-24, Overall Length 6 in, Screw Size 3/16 in, Screw Length 2 1/2 in, Thread Length 2 1/4 in, Drive Type Combination Slotted/Phillips, Head Type Not Applicable, Head Diameter 0.38 in, Head Height 0.13 in, Usable Length 2 in, Wing Span 1.5 in, Washer Outside Diameter Not Applicable, Material Steel, Finish Zinc Plated, Color Blue/White, Drill Bit Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.