Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 6" L, Steel, 220 lbs Tension Strength, 10 PK
Mfr # U63266.019.0001
Zoro # G5217764
product price: $16.79
/pk 10, $1.68/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Compatible Material Block, Brick, Drywall, Plaster, Wood
- Anchor Diameter 1/2"
- Anchor Length 6"
- Thread Size #10-24
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U63266.019.0001
- Zoro # G5217764
- UPC # 190735827604
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/2" |
Anchor Length | 6" |
Thread Size | #10-24 |
Drill Bit Size | 1/2" |
Head Height | 0.13 in |
Usable Length | 2 in |
Thread Length | 2 1/4 in |
Size | 10 in |
Head Diameter | 0.38 in |
Overall Length | 6 in |
Screw Size | 3/16 in |
Description
Channel Toggle Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size #10-24, Overall Length 6 in, Screw Size 3/16 in, Screw Length 2 1/2 in, Thread Length 2 1/4 in, Drive Type Combination Slotted/Phillips, Head Type Not Applicable, Head Diameter 0.38 in, Head Height 0.13 in, Usable Length 2 in, Wing Span 1.5 in, Washer Outside Diameter Not Applicable, Material Steel, Finish Zinc Plated, Color Blue/White, Drill Bit Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (5MXC2)
- ZORO SELECT Taper Pin, Thrd, LCS, 10-32x2 1/4, Pk5 (2UGY9)
- ZORO SELECT 10-32 SQUARE MS NUT ZINC (11NQ)
- HAMPTON Round U-Bolt, 1/4", 1 in Wd, 1-3/4 in Ht, Plain Stainless Steel (02-3450-202)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (1480TBCR)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 43 lbs Tension Strength, 50 PK (U63265.013.0400)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, Not Rated Tension Strength, 3300 PK (B30530.000.0001)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.050.0001)
- ZORO SELECT Wall Anchor, 2" L, Plastic, Not Rated Tension Strength, 100 PK (U63100.037.0001)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (5096TBCR)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 50 PK (1496TBCR)
- Zoro Select Hollow Wall Anchors